These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Valve Type
High-Performance
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Crossover
All Ports Blocked
Pilot/Drain
None
Spool Code
2
Electrical Connection
Wired Terminal Block
Cycle Rate [Max]
N/A
Coil Rating Code
H
Port Restrictor Plug Code
None
EN Code
None
Pressure Port Check Valve Pressure
N/A
Solenoid Indicator Lights Code
L
Pressure [Max]
5075 psi
Function Code
2
Solenoid Energization Code
None
Coil Type Code
F
Electrical Options
None
Indicator Lights
Yes
Port T Pressure Rating
150 psi
Port Restrictor Plugs
None
Spool Indicator Switch Code
S5
Spool Spring Arrangement Code
A
Seal Material
Buna-N
Reducer Module
N/A
Solenoid
Single
Actuator Type
Solenoid
Rated Flow [Max]
21 gal/min
Surge Suppressor/Damper
None
Design No.
60
Voltage & Frequency
24 VDC
Mechanical Options
None
Surge Suppressor/Damper Code
None
Port T Code
2
Spool Shift Timing
N/A
Solenoid Code
H
Housing Code
W
AC/DC
DC
Function
2-Position Spring Offset, End to End
Overrides
No Overrides
Response Type
Standard Response
NFPA Size
D03
Center Position
All Ports Blocked
Electrical Connector Code
T
Operation
Solenoid Operated
Pilot Valve Type
N/A
Manual Override Option Code
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back