These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Surge Suppressor/Damper
None
Pressure [Max]
5075 psi
Crossover
All Ports Blocked
Solenoid Code
B
NFPA Size
D03
Response Type
Standard Response
Spool Code
2
Pilot/Drain
None
Reducer Module
N/A
Solenoid Energization Code
None
Housing Code
W
Valve Type
High-Performance
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Surge Suppressor/Damper Code
None
Rated Flow [Max]
21 gal/min
Port Restrictor Plugs
None
EN Code
None
Solenoid Indicator Lights Code
None
Coil Type Code
F
Function
2-Position Spring Offset, End to End
Electrical Options
None
Voltage & Frequency
110/120 VAC – 50/60 Hz
Port T Code
2
Spool Spring Arrangement Code
A
Overrides
No Overrides
Cycle Rate [Max]
N/A
Port Restrictor Plug Code
None
Electrical Connector Code
None
Center Position
All Ports Blocked
Coil Rating Code
B
Seal Material
Buna-N
Function Code
2
Actuator Type
Solenoid
Port T Pressure Rating
150 psi
Solenoid
Single
Electrical Connection
No Connector
Mechanical Options
None
Manual Override Option Code
None
Pilot Valve Type
N/A
Indicator Lights
No
Pressure Port Check Valve Pressure
N/A
Spool Shift Timing
N/A
Design No.
60
Spool Indicator Switch Code
S5
AC/DC
AC
Operation
Solenoid Operated
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back