
- Direction Control Valve
- Direct Check Valve Type
Manufacturer Part No. | DGMDC-3-Y-AK-BK-41 |
Check Location | Port A & Port B |
Cracking Pressure | 14.5 psi |
Model No. | DGMDC 3 Y AK BK 41 |
Interface | D03 |
Valve Type | Direct Check Valve |
Direction of Flow | Free Flow To Actuator |
Design No. | 41 |
Weight | 3.0 LB |
