
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 725 to 4500 psi Pressure Adjustment Range
- Knob Adjustment Type
Pressure Adjustment Range, Dual (psi) | N/A |
Body Material | Cast Iron |
Adjustment Type, Dual | N/A |
Model No. | DGMC-3-PT-GH-41 |
Manufacturer Part No. | DGMC-3-PT-GH-41 |
Pressure Limited In, Dual | N/A |
Design No. | 41 |
Actuation Option | Proportional |
Port Drained Into | Tank Port |
External Drain | No |
No. of Stages | Single Stage |
Performance | Standard Performance |
Pressure [Max] | 4500 psi |
Pressure Adjustment Range (psi) | 725 to 4,500 |
Interface | D03 |
Pressure Limited In | Pressure Port |
Gage Port | None |
External Drain, Dual | N/A |
Port Drained Into, Dual | N/A |
Seal Material | Buna-N |
Remote Control Port | No |
Adjustment | Yes |
Adjustment Type | Knob |
Relief Function | Single |
Valve Type | Relief Valve |
Weight | 3.3 LB |
