
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Fluid Cleanliness | 19/17/14 micron |
Port T Code | 5 |
AC/DC | AC |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
EN Code | None |
Port Restrictor Plugs | None |
Mechanical Options | None |
Housing Code | W |
Crossover | P Blocked, A or B to T |
Spool Code | 33 |
Compatible Fluids | Petroleum Oil |
Operation | Solenoid Operated |
Manual Override | Plain Override |
Solenoid Energization Code | None |
Temperature Range [Max] | 158 °F |
Electrical Connector Code | PA5 |
Actuator Type | Solenoid |
Coil Type Code | F |
Function Code | 33 |
Solenoid | Double |
Solenoid Code | B |
Temperature Range [Min] | -4 °F |
Manual Override Option Code | None |
Design No. | 60 |
Port Restrictor Plug Code | None |
Solenoid Indicator Lights Code | L |
Pilot/Drain | None |
Actuation Identification | Solenoid A, Solenoid B |
Performance | Standard Performance |
Spool Indicator Switch Code | None |
Electrical Connection | Five Pin Connector |
Surge Suppressor/Damper | None |
Rated Flow [Max] | 10 gal/min |
Pressure [Max] | 5000 psi |
Indicator Lights | Yes |
Seal Material | Buna-N |
Tank Port Rating | 1450 |
Model No. | DG4V 3S 33C M FPA5WL B5 60 |
No. of Stages | Single Stage |
Surge Suppressor/Damper Code | None |
Cycle Rate [Max] | N/A |
Function | 3-Position Spring Centered |
Leakage | Standard Performance |
Center Position | P Blocked, A & B to T |
Body Material | Gray Iron |
NFPA Size | D03 |
Valve Type | Standard-Duty |
Coil Rating Code | B |
Spool Spring Arrangement Code | C |
Reducer Module | No |
Port T Pressure Rating | 1500 psi |
Response Time | 18 to 32 ms |
Spool Shift Timing | N/A |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Mounting | Subplate/Manifold Mount |
Weight | 1.0 LB |
