
- Cartridge Valve Unit
- CVU Series
- 50 mm Port Size
- SAE Port Type
Pressure Rating | 5000 psi |
Fluid Cleanliness | 18/16/13 micron |
Flow [Max] | 400 gal/min |
Series | CVU |
Leakage | Standard |
Model No. | CVU 50 SWD3 B29 M 10 |
Body Material | Cast Iron |
Compatible Fluids | Petroleum Oil |
Port Type | SAE |
Adjustment | No |
Temperature Range [Min] | -4 °F |
Port Size | 50 mm |
Temperature Range [Max] | 176 °F |
Seal Material | Buna-N |
Weight | 0.0 LB |
