
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 725 to 4500 psi Pressure Adjustment Range
- Screw Adjustment Type
Port Drained Into, Dual | Tank Port |
Design No. | 41 |
Seal Material | Buna-N |
Actuation Option | Proportional |
Valve Type | Relief Valve |
Remote Control Port | No |
Port Drained Into | Tank Port |
Pressure Adjustment Range (psi) | 725 to 4,500 |
No. of Stages | Two Stage |
Body Material | Cast Iron |
Pressure Limited In | Port A |
Gage Port | None |
Adjustment Type | Screw |
Pressure Adjustment Range, Dual (psi) | 43.5-1,450 |
Manufacturer Part No. | DGMC2-3-AT-GW-BT-BW-41 |
Adjustment Type, Dual | Screw w/Locknut |
External Drain | No |
Pressure [Max] | 4500 psi |
Adjustment | Yes |
Performance | Standard Performance |
External Drain, Dual | No |
Model No. | DGMC2-3-AT-GW-BT-BW-41 |
Switch Connector | No |
Interface | D03 |
Relief Function | Dual |
Pressure Limited In, Dual | Port B |
Weight | 3.3 LB |
