
- Pressure Control Valve
- Sequence Valve Type
- 290 to 3625 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Pressure Adjustment Range (psi) | 290 to 3,625 |
Design No. | 40 |
Gage Port | G1/8 |
Manufacturer Part No. | DGMR1-3-PP-FW-B-40 |
Adjustment Type | Screw w/ Locknut |
Valve Type | Sequence Valve |
Gauge Port Thread Type | BSP |
Model No. | DGMR1-3-PP-FW-B-40 |
External Drain | No |
Interface | D03 |
Weight | 3.3 LB |
