
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to End Function
Valve Type | High-Performance |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Performance | High Performance |
Temperature Range [Min] | -4 °F |
Electrical Connector Code | None |
Cycle Rate [Max] | N/A |
Rated Flow [Max] | 20 gal/min |
Coil Rating Code | B |
EN Code | None |
Body Material | Gray Iron |
Port Restrictor Plug Code | None |
Indicator Lights | No |
Pressure [Max] | 5000 psi |
Port T Pressure Rating | 3000 psi |
Manual Override Option Code | None |
No. of Stages | Single Stage |
Solenoid | Single |
Electrical Connection | DIN 43650 |
Actuator Type | Solenoid |
Operation | Solenoid Operated |
Leakage | Standard Performance |
Spool Code | 35 |
Port T Code | 6 |
Port Restrictor Plugs | None |
Spool Indicator Switch Code | None |
Manual Override | Plain Override |
Surge Suppressor/Damper | None |
Function Code | 35 |
NFPA Size | D03 |
Surge Suppressor/Damper Code | None |
Solenoid Indicator Lights Code | None |
Mounting | Subplate/Manifold Mount |
Coil Type Code | U |
Compatible Fluids | Petroleum Oil |
Function | 2-Position Spring Offset, End to End |
Pilot/Drain | None |
Reducer Module | No |
AC/DC | AC |
Temperature Range [Max] | 158 °F |
Actuation Identification | Solenoid B |
Solenoid Energization Code | V |
Design No. | 60 |
Seal Material | Buna-N |
Response Time | 15 to 23 ms |
Spool Spring Arrangement Code | A |
Mechanical Options | None |
Housing Code | None |
Fluid Cleanliness | 19/17/14 micron |
Spool Shift Timing | N/A |
Coil Type | ISO 4400 |
Tank Port Rating | 3046 |
Model No. | DG4V-3-35A-VM-U-B6-60 |
Solenoid Code | B |
Weight | 0.0 LB |
