
- Flow Control Valve
- Flow Control Valve Type
- Dual Control
- Standard Type of Control
Direction of Flow | Meter-Out, Ports A & B |
Manufacturer Part No. | DGMFN-3-Y-A2H-B2H-41 |
Control Type | Dual Control |
Adjustment Type, Dual | Handknob |
Type of Control, Dual | Standard Control |
Valve Type | Flow Control Valve |
Type of Control | Standard Control |
Interface | D03 |
Model No. | DGMFN-3-Y-A2H-B2H-41 |
Port Control, Dual | Port B |
Port Control | Port A |
Design No. | 41 |
Adjustment Type | Handknob |
Weight | 3.0 LB |
