
- Pressure Control Valve
- Sequence Valve Type
- Proportional Actuation Option
- 51 to 1000 psi Pressure Adjustment Range
- Screw Adjustment Type
Pressure [Max] | 4500 psi |
Pressure Adjustment Range (psi) | 51 to 1,000 |
Seal Material | Buna-N |
Performance | Standard Performance |
Gage Port | G1/8 |
Manufacturer Part No. | DGMR1-3-PP-BW-B-40 |
Model No. | DGMR1-3-PP-BW-B-40 |
External Drain | No |
Interface | D03 |
Valve Type | Sequence Valve |
Gauge Port Thread Type | BSP |
Body Material | Cast Iron |
Actuation Option | Proportional |
Adjustment Type | Screw |
Design No. | 40 |
Adjustment | Yes |
Weight | 3.3 LB |
