
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 290 to 3625 psi Pressure Adjustment Range
- Screw Adjustment Type
Adjustment Type | Screw |
Gage Port | SAE-4 |
Port Control | Pressure Port |
Interface | D03 |
Pressure Adjustment Range (psi) | 290 to 3,625 |
Design No. | 40 |
Manufacturer Part No. | DGMX2-3-PB-FW-S-40 |
Gauge Port Thread Type | SAE |
Performance | Standard Performance |
Model No. | DGMX2-3-PB-FW-S-40 |
Adjustment | Yes |
Pressure [Max] | 4500 psi |
Valve Type | Pressure Reducing Valve |
Body Material | Cast Iron |
Adjuster Location | Port B End |
Remote Control Port | No |
External Drain | No |
Seal Material | Buna-N |
Actuation Option | Proportional |
Pilot Control | Port B |
No. of Stages | Single Stage |
Weight | 3.3 LB |
