
- Flow Control Valve
- Flow Control Valve Type
- Single Control
- Standard Type of Control
Control Type | Single Control |
Valve Type | Flow Control Valve |
Adjustment Type, Dual | N/A |
Direction of Flow | Meter-Out, Ports A & B |
Manufacturer Part No. | DGMFN-3-Y-A2W-41 |
Port Control | Port A |
Type of Control | Standard Control |
Adjustment Type | Screw w/ Locknut |
Type of Control, Dual | N/A |
Design No. | 41 |
Interface | D03 |
Model No. | DGMFN 3 Y A2W 41 |
Port Control, Dual | N/A |
Weight | 2.212 LB |
