
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
Temperature Range [Max] | 158 °F |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 19/17/14 micron |
Actuator Type | Solenoid |
Spool Shift Timing | N/A |
Performance | High Performance |
Mechanical Options | None |
AC/DC | DC |
Pressure [Max] | 5000 psi |
EN Code | None |
Spool Spring Arrangement Code | B |
Coil Type | ISO 4400 |
Crossover | All Ports Blocked |
Tank Port Rating | 3046 |
Actuation Identification | Solenoid B |
Watt Rating | 30 W |
Voltage & Frequency | 24 VDC |
Operation | Solenoid Operated |
Reducer Module | No |
Response Time | 28 to 45 ms |
Housing Code | None |
Valve Type | High-Performance |
Electrical Connection | DIN 43650 |
No. of Stages | Single Stage |
Solenoid Indicator Lights Code | None |
Spool Indicator Switch Code | None |
Coil Type Code | U |
Surge Suppressor/Damper Code | None |
Manual Override | Plain Override |
Solenoid Energization Code | None |
Manual Override Option Code | None |
Pilot/Drain | None |
Seal Material | Buna-N |
Function | 2-Position Spring Offset, End to Center |
Body Material | Gray Iron |
Solenoid Code | H |
Model No. | DG4V 3 31B M U H7 60 |
Coil Rating Code | H |
Port T Code | 7 |
Spool Code | 31 |
Center Position | P & A Blocked, B to T |
Design No. | 60 |
Port Restrictor Plug Code | None |
NFPA Size | D03 |
Mounting | Subplate/Manifold Mount |
Cycle Rate [Max] | N/A |
Rated Flow [Max] | 20 gal/min |
Temperature Range [Min] | -4 °F |
Solenoid | Single |
Leakage | Standard Performance |
Port T Pressure Rating | 3000 psi |
Surge Suppressor/Damper | None |
Indicator Lights | No |
Port Restrictor Plugs | None |
Function Code | 31 |
Electrical Connector Code | None |
Weight | 1.0 LB |
