
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Outlet Port Position | Inline w/Inlet |
Integral Valve Relief Setting | 1000 psi |
Pressure Port | SAE-8 |
Shaft Code + Outlet Port Code | 18C |
Shaft Key | N/A |
Mounting Flange | SAE A, 2 Bolt |
GPM @ Speed | 13.5 gpm @ 1800 rpm |
Mounting Flange Code | 1 |
Integral Valve Configuration | Priority Valve & Relief |
Pump Series | V20 |
Rotation | Right Hand (CW) |
Port Type | NPT |
Shaft Type | N/A |
Displacement (in³/rev) | 1.81 |
Integral Valve Flow Rate | 4 gal/min |
Shaft Length | N/A |
Pressure Port Code | T |
Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Port Size | 1 1/4 |
Inlet Port Code | P |
Shaft Code | 18 |
Design No. | 12 |
Shaft Dia. | N/A |
Flow @ RPM | 9 gpm @ 1200 rpm |
Weight | 0.0 LB |
