
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 2900 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
Actuation Option | Proportional |
No. of Stages | Two Stage |
Pressure [Max] | 4500 psi |
Pressure Limited In, Dual | Port B |
Adjustment | Yes |
Pressure Adjustment Range, Dual (psi) | 60-2,900 |
Gage Port | SAE-4 |
Port Drained Into, Dual | Tank Port |
External Drain, Dual | No |
Design No. | 30 |
External Drain | No |
Interface | D05 |
Pressure Adjustment Range (psi) | 60 to 2,900 |
Pressure Limited In | Port A |
Remote Control Port | No |
Port Drained Into | Tank Port |
Body Material | Steel |
Adjustment Type, Dual | Screw w/Locknut |
Valve Type | Relief Valve |
Manufacturer Part No. | DGMC2-5-AT-FW-BT-FW-S-30 |
Relief Function | Dual |
Model No. | DGMC2-5-AT-FW-BT-FW-S-30 |
Gauge Port Thread Type | SAE |
Adjustment Type | Screw w/ Locknut |
Seal Material | Buna-N |
Performance | Standard Performance |
Weight | 7.5 LB |
