
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 2900 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
No. of Stages | Single Stage |
Model No. | DGMC-5-PT-FW-RC-S-30 |
Gage Port | SAE-4 |
Manufacturer Part No. | DGMC-5-PT-FW-RC-S-30 |
Port Drained Into | Tank Port |
Design No. | 30 |
Pressure Adjustment Range, Dual (psi) | N/A |
Port Drained Into, Dual | N/A |
Pressure Adjustment Range (psi) | 60 to 2,900 |
Interface | D05 |
Actuation Option | Proportional |
Seal Material | Buna-N |
Adjustment Type | Screw w/ Locknut |
Remote Control Port | Yes |
Adjustment | Yes |
Pressure Limited In | Pressure Port |
Body Material | Cast Iron |
Adjustment Type, Dual | N/A |
Pressure [Max] | 4500 psi |
Pressure Limited In, Dual | N/A |
Relief Function | Single |
External Drain, Dual | N/A |
Gauge Port Thread Type | SAE |
External Drain | No |
Valve Type | Relief Valve |
Performance | Standard Performance |
Weight | 7.5 LB |
