
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Spool Spring Arrangement Code | A |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Max] | 122 °F |
Leakage | Standard Performance |
Actuator Type | Solenoid |
Manual Override | Plain Override |
No. of Stages | Single Stage |
Actuation Identification | Solenoid B |
NFPA Size | D05 |
Seal Material | Viton |
Compatible Fluids | Phosphate Ester Fluids |
Model No. | F3-DG4S4-012A-125DC-50 |
Temperature Range [Min] | 68 °F |
Pressure [Max] | 11000 psi |
Function | Spring Offset |
Performance | Standard Performance |
Mounting | Subplate/Manifold Mount |
Rated Flow [Max] | 24 gal/min |
Operation | Solenoid Operated |
Body Material | Gray Iron |
Weight | 10.33 LB |
