- #240 Chain
- 1 Strand
- 3" Pitch
- Riveted
- Carbon Steel
applications
- Heavy load
- Severe operating conditions
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Thicker link plates for absorbing shock loads
compliances
- 0
| Self-Lubricating | No |
| Pin Overall Length | 4.712 in |
| Roller Width | 1 7/8 in |
| Rated Working Load | 33900 lbs |
| Chain Pitch | 3 in |
| Pins & Rollers | Standard |
| Side Bow | No |
| Pin Diameter | 0.959 in |
| Roller Dia. | 1 7/8 in |
| Link Plates Height | 2.85 in |
| Link Plates Thickness | 1/2 in |
| Chain Construction | Riveted |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Chain Series | 240, 240-2, 240-3, 240-4, 240-6 |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Chain No. | 240 |
| Pin Material | Carbon Steel |
| Duty | Heavy Series |
| Weight | 21.3 LB |

