US Tsubaki Inc.
ULTRA200H RIV
Single Strand Riveted Ultra Super ANSI Heavy Series Roller Chain
Item #105032880
- #200 Chain
- 1 Strand
- 2 1/2" Pitch
- Riveted
- Carbon Steel
applications
- Severe operating conditions
- Heavy load
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Greater ultimate tensile strength allows maximum power transmission with the smallest possible chain size
compliances
- 0
| Chain Type | ANSI |
| Pin Diameter | 0.804 in |
| Rated Working Load | 24200 lbs |
| Chain Construction | Riveted |
| Self-Lubricating | No |
| Roller Width | 1 1/2 in |
| Side Bow | No |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Pins & Rollers | Hardened Pins & Straight Side Plate |
| Material | Carbon Steel |
| Duty | Heavy Series |
| Link Plates Height | 2.374 in |
| Link Plates Thickness | 3/8 in |
| No. of Strands Across | 1 |
| Chain Pitch | 2.5 in |
| Pin Material | Carbon Steel |
| Roller Dia. | 1.562 in |
| Package Type | 10 Foot Box |
| Chain No. | 200 |
| Pin Overall Length | 3.697 in |
| Weight | 13.7 LB |
