- General Purpose Cam Clutch
- 0.945 in Outside Dia
- 8 mm Bore
- 4.9 ft lb Torque Capacity
applications
- High speed systems with low profile requirements
features
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways
- Metric dimensions
- Uses industry standard 62 series ball bearings
| Outside Dia. | 0.945 in |
| Torque Capacity | 4.9 lb/ft |
| Drag Torque | 0.004 ft lb |
| Type | General Purpose |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 97039257741 |

