- General Purpose Cam Clutch
- 4.331 in Outside Dia
- 60 mm Bore
- 478.7 ft lb Torque Capacity
applications
- High speed systems with low profile requirements
features
- Uses industry standard 62 series ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways
- Metric dimensions
| Drag Torque | 0.243 ft lb |
| Type | General Purpose |
| Outside Dia. | 4.331 in |
| Torque Capacity | 478.7 lb/ft |
| Inch/Metric | Inch |
| Weight | 2.2 LB |
| EAN or UPC | 97039258021 |

