- General Purpose Cam Clutch
- 3.346 in Outside Dia
- 45 mm Bore
- 255.9 ft lb Torque Capacity
features
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways (TFS)
- Metric dimensions
- High speed systems with low profile requirements
- Uses industry standard 62 series (TSS) or 63 series (TFS) ball bearings
| Inch/Metric | Inch |
| Torque (Foot Pounds) | 256 |
| Bore Size | 45.0000 mm |
| Drag Torque | 0.155 ft lb |
| Outside Dia. | 3.3460 in |
| Type | General Purpose |
| Torque | 255.9 ft lb |
| Weight | 1.1 LB |
| EAN or UPC | 97039258007 |

