- General Purpose Cam Clutch
- 2.441 in Outside Dia
- 30 mm Bore
- 77.4 ft lb Torque Capacity
applications
- High speed systems with low profile requirements
features
- Uses industry standard 62 series ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways
- Metric dimensions
| Outside Dia. | 2.441 in |
| Type | General Purpose |
| Inch/Metric | Inch |
| Drag Torque | 0.022 ft lb |
| Torque Capacity | 77.4 lb/ft |
| Weight | 0.5 LB |
| EAN or UPC | 97039257963 |

