- General Purpose Cam Clutch
- 1.378 in Outside Dia
- 15 mm Bore
- 16.2 ft lb Torque Capacity
applications
- High speed systems with low profile requirements
features
- Uses industry standard 62 series ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways
- Metric dimensions
| Drag Torque | 0.007 ft lb |
| Inch/Metric | Inch |
| Type | General Purpose |
| Outside Dia. | 1.378 in |
| Torque Capacity | 16.2 lb/ft |
| Weight | 0.1 LB |
| EAN or UPC | 97039257765 |

