- General Purpose Cam Clutch
- 1.26 in Outside Dia
- 12 mm Bore
- 12.5 ft lb Torque Capacity
features
- Uses industry standard 62 series (TSS) or 63 series (TFS) ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways (TFS)
- Metric dimensions
- High speed systems with low profile requirements
| Torque (Foot Pounds) | 13 |
| Bore Size | 12.0000 mm |
| Drag Torque | 0.007 ft lb |
| Outside Dia. | 1.2600 in |
| Inch/Metric | Inch |
| Torque | 12.5 ft lb |
| Type | General Purpose |
| Weight | 0.1 LB |
| EAN or UPC | 97039374202 |

