- General Purpose Cam Clutch
- 1.181 in Outside Dia
- 10 mm Bore
- 8.9 ft lb Torque Capacity
applications
- High speed systems with low profile requirements
features
- Uses industry standard 62 series ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways
- Metric dimensions
| Inch/Metric | Inch |
| Outside Dia. | 1.181 in |
| Torque Capacity | 8.9 lb/ft |
| Type | General Purpose |
| Drag Torque | 0.005 ft lb |
| Weight | 0.1 LB |
| EAN or UPC | 97039257758 |

