- Table Top Chain
- 1 1/2" Chain Pitch
- 0.0940" Thickness
- 7 1/2" Width
- 0.709" Link Plates Height
| Material | 304 Stainless Steel |
| Pin Length | 1.095 in |
| Thickness | 0.094 in |
| Link Plates Height | 0.709 in |
| Roller Width | 1/2 in |
| Roller Dia. | 0.469 in |
| Chain Pitch | 1.5 in |
| Type | Top Chain |
| Pin Diameter | 0.234 in |
| Weight | 3.9 LB |
| EAN or UPC | 97039190024 |

