- General Purpose Cam Clutch
- 6.693 in Outside Dia
- 80 mm Bore
- 2894.2 ft lb Torque Capacity
applications
- High speed systems with low profile requirements
features
- Uses industry standard 62 series ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways
- Metric dimensions
| Type | General Purpose |
| Outside Dia. | 6.693 in |
| Drag Torque | 0.9 ft lb |
| Inch/Metric | Inch |
| Torque Capacity | 2894.2 lb/ft |
| Weight | 14.3 LB |
| EAN or UPC | 97039257734 |

