- General Purpose Cam Clutch
- 5.906 in Outside Dia
- 70 mm Bore
- 1854.2 ft lb Torque Capacity
applications
- High speed systems with low profile requirements
features
- Uses industry standard 62 series ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways
- Metric dimensions
| Type | General Purpose |
| Inch/Metric | Inch |
| Outside Dia. | 5.906 in |
| Drag Torque | 0.671 ft lb |
| Torque Capacity | 1854.2 lb/ft |
| Weight | 9.8 LB |
| EAN or UPC | 97039257727 |

