- General Purpose Cam Clutch
- 3.543 in Outside Dia
- 40 mm Bore
- 447.7 ft lb Torque Capacity
applications
- High speed systems with low profile requirements
features
- Vertical keyways
- Metric dimensions
- High torque capacity
- Direct drop-in design
- Uses industry standard 62 series ball bearings
- Compact package
| Drag Torque | 0.339 ft lb |
| Inch/Metric | Inch |
| Type | General Purpose |
| Outside Dia. | 3.543 in |
| Torque Capacity | 447.7 lb/ft |
| Weight | 2.4 LB |
| EAN or UPC | 97039257673 |

