US Tsubaki Inc.
SUPER200H RIV
Single Strand Riveted Super ANSI Heavy Series Roller Chain
Item #100800664
- #200 Chain
- 1 Strand
- 2 1/2" Pitch
- Riveted
- Carbon Steel
applications
- Heavy load
- Severe operating conditions
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Wider waist link plates
- Ball-drifted pitch holes
- Pins are through hardened for greater shock resistance
compliances
- Maximum allowable load exceeds ANSI standards
| Pin Material | Carbon Steel |
| Side Bow | No |
| Chain Type | ANSI |
| Rated Working Load | 22500 lbs |
| Pin Diameter | 0.781 in |
| Chain Pitch | 2.5 in |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Roller Dia. | 1.562 in |
| Roller Width | 1 1/2 in |
| Duty | Heavy Series |
| Package Type | 10 Foot Box |
| Chain Construction | Riveted |
| Chain No. | 200 |
| Pin Overall Length | 3.583 in |
| Link Plates Height | 2.374 in |
| No. of Strands Across | 1 |
| Pins & Rollers | Hardened Pins & Wider Side Plate |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Link Plates Thickness | 3/8 in |
| Weight | 12.6 LB |
| EAN or UPC | 97039184955 |
