- #100 Chain
- 1 Strand
- 1 1/4" Pitch
- Riveted
- Carbon Steel
applications
- Heavy load
- Severe operating conditions
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Thicker link plates for absorbing shock loads
compliances
- 0
| Link Plates Height | 1.185 in |
| Chain No. | 100 |
| Package Type | 10 Foot Box |
| Chain Construction | Riveted |
| Duty | Heavy Series |
| Link Plates Thickness | 0.156 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Pin Diameter | 3/8 in |
| Self-Lubricating | No |
| Roller Dia. | 3/4 in |
| Side Bow | No |
| Pin Overall Length | 1.823 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Rated Working Load | 7270 lbs |
| Roller Width | 3/4 in |
| Weight | 3.1 LB |
| EAN or UPC | 97039184740 |

