- #11
- 1 Strand
- Spring Clip Connecting (Master) Link
- Standard-Duty
- .1475 in Pitch
applications
- Communications equipment, business machines, medical equipment, photographic equipment, and other electromechanical devices
features
- Specially designed for applications with extremely limited space
- Provides superior performance in a variety of demanding applications
- Made of 304 stainless steel
- Superior corrosion and high temperature resistance
| Chain Type | ANSI |
| Chain Construction | Part (CL, Ol, RL) |
| Material | 304 Stainless Steel |
| Rated Working Load | 11 lbs |
| Chain Pitch | 0.1475 in |
| Type | Connecting (Master) Link |
| Link Plates Height | 0.138 in |
| Pin Material | 304 Stainless Steel |
| Pin Diameter | 0.062 in |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.015 in |
| Chain No. | 11 |
| Roller Width | 0.072 in |
| Roller Dia. | 0.09 in |
| Pin Overall Length | 0.214 in |
| Link Type | Spring Clip |
| Duty | Standard-Duty |
| Chain Series | Miniature |
| Weight | 0.001 LB |
| EAN or UPC | 97039188762 |

