- Genreal Purpose Cam Clutch
- 3.268 in Outside Dia
- 1.00 in Bore
- 454 ft lb Torque Capacity
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
- General over running and indexing applications
| Torque | 454.0 ft lb |
| Torque (Foot Pounds) | 454 |
| Rotation | Left Hand |
| O.D. | 3.2680 in |
| Bore Size | 1 in |
| Drag Torque | 0.21 ft lb |
| Weight | 3.6 LB |
| EAN or UPC | 97039715470 |

