- General Purpose Cam Clutch
- 3.27 in Outside Dia
- 25.4 mm Bore
- 418.9 ft lb Torque Capacity
applications
- General over running, indexing
features
- High torque capacity
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
| Rotation | Left Hand |
| Torque Capacity | 418.9 lb/ft |
| Outside Dia. | 3.27 in |
| Inch/Metric | Inch |
| Drag Torque | 0.214 ft lb |
| Enclosure | Double Shielded |
| Type | General Purpose |
| Weight | 3.6 LB |
| EAN or UPC | 97039256942 |

