- General Purpose Cam Clutch
- 3.27 in Outside Dia
- 25.4 mm Bore
- 418.9 ft lb Torque Capacity
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
- General over running and indexing applications
| O.D. | 3.2700 in |
| Rotation | Left Hand |
| Drag Torque | 0.214 ft lb |
| Torque | 418.9 ft lb |
| Inch/Metric | Inch |
| Type | General Purpose |
| Bore Size | 1 in |
| Enclosure | Double Shielded |
| Weight | 3.6 LB |
| EAN or UPC | 97039257154 |

