- General Purpose Cam Clutch
- 2.875 in Outside Dia
- 19.05 mm Bore
- 281.7 ft lb Torque Capacity
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
- General over running and indexing applications
| O.D. | 2 7/8 in |
| Torque | 281.7 ft lb |
| Type | General Purpose |
| Enclosure | Double Shielded |
| Inch/Metric | Inch |
| Rotation | Left Hand |
| Drag Torque | 0.148 ft lb |
| Torque (Foot Pounds) | 301 |
| Bore Size | 3/4 in |
| Weight | 2.5 LB |
| EAN or UPC | 97039257116 |

