- Genreal Purpose Cam Clutch
- 2.362 in Outside Dia
- 0.50 in Bore
- 114 ft lb Torque Capacity
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
- General over running and indexing applications
| Torque (Foot Pounds) | 114 |
| Drag Torque | 0.15 ft lb |
| Torque | 114.0 ft lb |
| O.D. | 2.3620 in |
| Bore Size | 1/2 in |
| Rotation | Left Hand |
| Weight | 1.3 LB |
| EAN or UPC | 97039715418 |

