- General Purpose Cam Clutch
- 2.362 in Outside Dia
- 15.88 mm Bore
- 108.4 ft lb Torque Capacity
applications
- General over running, indexing
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
| Outside Dia. | 2.362 in |
| Torque Capacity | 108.4 lb/ft |
| Enclosure | Double Shielded |
| Type | General Purpose |
| Rotation | Right Hand |
| Drag Torque | 0.148 ft lb |
| Inch/Metric | Inch |
| Weight | 1.3 LB |
| EAN or UPC | 97039257109 |

