- General Purpose Cam Clutch
- 1.98 in Outside Dia
- 12.7 mm Bore
- 21.7 ft lb Torque Capacity
applications
- General over running, indexing
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
| Outside Dia. | 1.98 in |
| Rotation | Left Hand |
| Inch/Metric | Inch |
| Enclosure | Double Shielded |
| Torque Capacity | 21.7 lb/ft |
| Type | General Purpose |
| Drag Torque | 0.148 ft lb |
| Weight | 0.6 LB |
| EAN or UPC | 97039257062 |

