- Genreal Purpose Cam Clutch
- 5.50 in Outside Dia
- 2.00 in Bore
- 1888 ft lb Torque Capacity
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
- General over running and indexing applications
| O.D. | 5 1/2 in |
| Torque (Foot Pounds) | 1888 |
| Bore Size | 2 in |
| Rotation | Right Hand |
| Torque | 1,888.0 ft lb |
| Drag Torque | 0.35 ft lb |
| Weight | 14.0 LB |
| EAN or UPC | 97039715401 |

