- General Purpose Cam Clutch
- 5.5 in Outside Dia
- 45.01 mm Bore
- 1556.3 ft lb Torque Capacity
applications
- General over running, indexing
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
| Enclosure | Double Shielded |
| Rotation | Right Hand |
| Drag Torque | 0.435 ft lb |
| Outside Dia. | 5.5 in |
| Torque Capacity | 1556.3 lb/ft |
| Type | General Purpose |
| Inch/Metric | Inch |
| Weight | 14.0 LB |
| EAN or UPC | 97039257024 |

