- General Purpose Cam Clutch
- 5.5 in Outside Dia
- 41.28 mm Bore
- 1556.3 ft lb Torque Capacity
applications
- General over running, indexing
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
| Torque Capacity | 1556.3 lb/ft |
| Rotation | Left Hand |
| Enclosure | Double Shielded |
| Outside Dia. | 5.5 in |
| Type | General Purpose |
| Inch/Metric | Inch |
| Drag Torque | 0.435 ft lb |
| Weight | 14.0 LB |
| EAN or UPC | 97039257567 |

