- General Purpose Cam Clutch
- 4.449 in Outside Dia
- 34.93 mm Bore
- 1128.5 ft lb Torque Capacity
applications
- General over running, indexing
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
| Drag Torque | 0.288 ft lb |
| Rotation | Right Hand |
| Enclosure | Double Shielded |
| Outside Dia. | 4.449 in |
| Type | General Purpose |
| Inch/Metric | Inch |
| Torque Capacity | 1128 1/2 lb/ft |
| Weight | 8.0 LB |
| EAN or UPC | 97039257536 |

