- General Purpose Cam Clutch
- 4.449 in Outside Dia
- 34.93 mm Bore
- 1128.5 ft lb Torque Capacity
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
- General over running and indexing applications
| Enclosure | Double Shielded |
| Drag Torque | 0.288 ft lb |
| Torque (Foot Pounds) | 1365 |
| Inch/Metric | Inch |
| O.D. | 4.4490 in |
| Bore Size | 1.3800 in |
| Rotation | Left Hand |
| Torque | 1,128.5 ft lb |
| Type | General Purpose |
| Weight | 8.0 LB |
| EAN or UPC | 97039257482 |

