- General Purpose Cam Clutch
- 3.75 in Outside Dia
- 30 mm Bore
- 621.8 ft lb Torque Capacity
applications
- General over running, indexing
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
| Type | General Purpose |
| Drag Torque | 0.288 ft lb |
| Inch/Metric | Inch |
| Outside Dia. | 3.75 in |
| Enclosure | Double Shielded |
| Torque Capacity | 621.8 lb/ft |
| Rotation | Left Hand |
| Weight | 6.0 LB |
| EAN or UPC | 97039256966 |

