- Indexing Cam Clutch
- 10 in Outside Dia
- 100.01 mm Bore
- 12981.1 ft lb Torque Capacity
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Type | Indexing |
| Drag Torque | 6.144 ft lb |
| Outside Dia. | 10 in |
| Inside Dia. | 3 in |
| Inch/Metric | Inch |
| Torque Capacity | 12981.1 lb/ft |
| Weight | 105.0 LB |
| EAN or UPC | 97039687197 |

