- Indexing Cam Clutch
- 8.75 in Outside Dia
- 76.2 mm Bore
- 7006.8 ft lb Torque Capacity
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Outside Dia. | 8.75 in |
| Inside Dia. | 2.25 in |
| Torque Capacity | 7006.8 lb/ft |
| Type | Indexing |
| Inch/Metric | Inch |
| Drag Torque | 3.039 ft lb |
| Weight | 84.0 LB |
| EAN or UPC | 97039254313 |

