- Indexing Cam Clutch
- 5.375 in Outside Dia
- 45 mm Bore
- 2315.9 ft lb Torque Capacity
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Inch/Metric | Inch |
| Drag Torque | 1.136 ft lb |
| Outside Dia. | 5.375 in |
| Type | Indexing |
| Inside Dia. | 1.25 in |
| Torque Capacity | 2315.9 lb/ft |
| Weight | 19.0 LB |
| EAN or UPC | 97039684608 |

